2520 - 1/2" LT Cord Conn (.125-.250)

T&B Ind Fitting

  • $14.30 (Each)
  • $14.30 (Each)

  • $357.60 (Per 25)

  • $1,430.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2520
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2520
Description
1/2" LT Cord Conn (.125-.250)
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.250 Inch, Die Cast Zinc
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025209 / 5414363101581 / 00786210025209
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.30 (Each)
Carton
$357.60 (Per 25)
Standard Packaging
$1,430.42 (Per 100)
Resources
Images
 
 
2520 - Small Image
 
2520 - Large Image
360 Images
 
 
2520 - 360 Image
Attachments
 
 
2520 - Specification Sheet
Other Links
 
 
2520 - Other
Descriptions
Product Type
1/2IN Cord Connector .125-.250 Rang
Description
1/2" LT CORD CONN (.125-.250)
extra long description
ABB 2520 1/2IN CORD CONNECTOR .125-
Long Description
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.250 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
2520
Brand
T&B Ind Fitting
GTIN
00786210025209
UPC
786210025209
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.125
Carton
25
Package
100
You must have an account to view stock levels
These alternate items can be purchased instead of 2520.
Jump To:

Cross Referenced

These items are similar to 2520 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG1250S Appleton Electric 78138144924
CG-1250-S Appleton Electric 00781381449243
CG-1850 Appleton Electric 00781381191104
77022 Bridgeport Fittings 78174777022
770-22 Bridgeport Fittings 00781747770226
CGA50188 O-Z Gedney 78312608556
SR-502 O-Z Gedney 00783126507201
CGA-50-188 O-Z Gedney 00783126085563
3702-1 Raco 00050169370216
37021 Raco 05016937021
2520 Thomas & Betts 00786210025209
DB-314 Thomas & Betts n/a
50A250 Topaz 00751338100800

* All prices subject to change.