18RA250T - 22-18 Ins Male Disconnect

Sta-Kon

  • $194.66 (Per 100)
  • $1.95 (Each)

  • $194.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
18RA250T
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-250T
Description
22-18 Ins Male Disconnect
Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210874173 / 5414363138501 / 00786210874173
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.95 (Each)
Carton
$194.66 (Per 100)
Resources
Images
 
 
18RA250T - Small Image
 
18RA250T - Large Image
360 Images
 
 
18RA250T - 360 Image
Attachments
 
 
18RA250T - Specification Sheet
Other Links
 
 
18RA250T - Other
Features
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Long Description
Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Description
22-18 INS MALE DISCONNECT
Product Type
Ins Vinyl Male-250 Tab 22-18 Red
extra long description
ABB 18RA-250T INS VINYL MALE-250 TA
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-250T
GTIN
00786210874173
UPC
786210874173
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Male Disconnect
Category Description
TERMINALS
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
UL E66716
You must have an account to view stock levels
These alternate items can be purchased instead of 18RA250T.
Jump To:

Similar Items

Similar items are close alternatives to 18RA250T, though they may not be 100% alike.

The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. ...
  • Our Part #: DV18250MBCY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DV18-250MB-CY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($121.04)
DV18250MBCY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$121.04

Per 100

QTY:
Each
Add
22-18 Awg Fully Insulatd Male Disconnect, 50/Pack
  • Our Part #: IM222503N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IM22-250-3N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($30.32)
IM222503N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$30.32

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to 18RA250T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVU18250DN 3M Electrical Products n/a
MVU18250DMX 3M Electrical Products 00051128587829
QP18M25X03D Burndy 00781810293294
QP18M250D Burndy 78181071607
M18-250V Greaves 00784491166802
SO9113F HOLLINGSWORTH n/a
83-9971 Ideal Industries 00783250495450
839971 Ideal Industries 78325049545
1214 Morris 00601986012140
M22-250-3V-S NSi Industries 00662381070111
M222503V NSi Industries 00662381069610
DV18250MB Panduit n/a
DV18-250MB-CY Panduit 00074983685622
DV18-250MB-C Panduit n/a
DV18250MBM Panduit 07498382220
MT4A250 Penn-Union 00785037910606
M4TA250 Penn-Union n/a
18RA250T Thomas & Betts 00786210874173
WCTR-188-2-D Thomas & Betts n/a
RA2517 Thomas & Betts 00786210874340

* All prices subject to change.