1281 - 2" 1H Mall Pipe Strap

T&B Ind Fitting

  • $20.48 (Each)
  • $20.48 (Each)

  • $102.40 (Per 5)

  • $512.00 (Per 25)

  • $2,047.98 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1281
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1281
Description
2" 1H Mall Pipe Strap
2 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210012810 / 5414363137306 / 00786210012810
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.48 (Each)
Carton
$102.40 (Per 5)
Standard Packaging
$512.00 (Per 25)
Resources
Images
 
 
1281 - Small Image
 
1281 - Large Image
Attachments
 
 
1281 - Specification Sheet
Other Links
 
 
1281 - Other
Features
Material
Malleable Iron
Dimensions and Weight
Size
2 INCH
Descriptions
Product Type
2IN Electrogalv Iron Pipe Strap
extra long description
ABB 1281 2IN ELECTROGALV IRON PIPE
Description
2" 1H MALL PIPE STRAP
Long Description
2 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
Manufacturer Information
Manufacturers Part Number
1281
Brand
T&B Ind Fitting
GTIN
00786210012810
UPC
786210012810
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Strap for Securing Conduit Systems
Packaging
Weight per each
0.375
Carton
5
Package
25
Uses, Certifications, and Standards
standard
CSA
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
You must have an account to view stock levels
These alternate items can be purchased instead of 1281.
Jump To:

Cross Referenced

These items are similar to 1281 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1281 Thomas & Betts 00786210012810
566HDG Topaz 00751338865945
3105 Arlington 00018997031051
906 Bridgeport Fittings 00781747009067
515 Eaton Crouse-Hinds 00784564105158
806 Madison Electric 00784297114069
H90 Minerallac 00784610600903
14-200G O-Z Gedney 00783126678659
167 Producto Electric Corp. 00785244116709
1308 Raco 00050169013083
HS-406 Thomas & Betts 00785991419122
566 Topaz 00751338154001

* All prices subject to change.