1277 - 3/4" 1H Mall Pipe Strap

T&B Ind Fitting

  • $3.16 (Each)
  • $3.16 (Each)

  • $157.98 (Per 50)

  • $315.97 (Per 100)

  • $1,579.85 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1277
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1277
Description
3/4" 1H Mall Pipe Strap
3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210012773 / 5414363137238 / 00786210012773
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$157.98 (Per 50)
Standard Packaging
$1,579.85 (Per 500)
Resources
Images
 
 
1277 - Small Image
 
1277 - Large Image
 
1277 - Large Image
 
1277 - Large Image
360 Images
 
 
1277 - 360 Image
Attachments
 
 
1277 - Specification Sheet
Other Links
 
 
1277 - Other
Features
Material
Malleable Iron
Dimensions and Weight
Size
3/4 INCH
Descriptions
Long Description
3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
Product Type
3/4IN Electrogalv Iron Pipe Strap
extra long description
ABB 1277 3/4IN ELECTROGALV IRON PIP
Description
3/4" 1H MALL PIPE STRAP
Manufacturer Information
Manufacturers Part Number
1277
Brand
T&B Ind Fitting
GTIN
00786210012773
UPC
786210012773
Taxonomies, Classifications, and Categories
Type
Pipe Strap for Securing Conduit Systems
Category Description
RIGID STRAPS & CLAMPBACKS
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA / CSA
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
You must have an account to view stock levels
These alternate items can be purchased instead of 1277.
Jump To:

Cross Referenced

These items are similar to 1277 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3101 Arlington 00018997031013
511 Eaton Crouse-Hinds 00784564105110
31207B Halex 00051411312077
1303 Hubbell Wiring Device-Kellems 00050169013038
H50 Minerallac 00784610600507
1277 Thomas & Betts 00786210012773
562HDG Topaz 00751338865907
902 Bridgeport Fittings 00781747009029
802 Madison Electric 00784297114021
14-75G O-Z Gedney 00783126678253
163 Producto Electric Corp. 00785244116303
HS-402 Thomas & Betts 00785991419047
562 Topaz 00751338153608

* All prices subject to change.