12010750 - 1-1/2" Blue Ent 750' Reel

Carlon

  • $3592.95 (Per 750)
  • $4.79 (Each)

  • $479.06 (Per 100)

  • $3,592.95 (Per 750)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
12010750
Manufacturer
Carlon
Manufacturer's Part Number
12010-750
Description
1-1/2" Blue Ent 750' Reel
Ent Flexible Raceway, Size 1-1/2 Inch, Nominal Inner Diameter 1.554 Inch, Nominal Outer Diameter 1.9 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet
Slang Terms

Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481002932 / 00034481002932
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
750
Unit
$4.79 (Each)
Carton
$3,592.95 (Per 750)
Resources
Images
 
 
12010750 - Small Image
 
12010750 - Large Image
Attachments
 
 
12010750 - Specification Sheet
Other Links
 
 
12010750 - Other
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
9000
Descriptions
Product Type
1-1/2 Inch Blue Ent 750 Reel
extra long description
ABB 12010-750 1-1/2 INCH BLUE ENT 7
Description
1-1/2" BLUE ENT 750' REEL
Long Description
ENT Flexible Raceway, Size 1-1/2 Inch, Nominal Inner Diameter 1.554 Inch, Nominal Outer Diameter 1.9 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT
Additional Information
Inside Diameter
1.554
outside diameter
1.9
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12010-750
GTIN
00034481002932
UPC
034481002932
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
1/2 INCH
Availability
minimum qty
750
Packaging
Weight per each
0.37
Carton
750
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings
standard
UL E73317
You must have an account to view stock levels

* All prices subject to change.