0537181474 - 1" Insulating Sleeve/45 & 90

T&B Ind Fitting

  • $4.13 (Each)
  • $4.13 (Each)

  • $412.94 (Per 100)

  • $1,032.35 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
0537181474
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
053-71814-74
Description
1" Insulating Sleeve/45 & 90
Insulating Sleeve, Nylon Material, Blue, 1 In Recovered Diameter, 0.032 LB/Ea
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210964584 / 5415022258691 / 00786210964584
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.13 (Each)
Carton
$1,032.35 (Per 250)
Resources
Images
 
 
0537181474 - Small Image
 
0537181474 - Large Image
Other Links
 
 
0537181474 - Other
Features
Material
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, Blue, 1 in Recovered Diameter, 0.032 lb/EA
Short Description
1" Insulating Sleeve, Nylon, Blue, 45 & 90
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1" INSULATING SLEEVE/45 & 90
extra long description
ABB 053-71814-74 1IN INSULATING SLE
Additional Information
Maximum Recovered Diameter
1 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
1 CT;250 PK
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-74
Brand
T&B Ind Fitting
sub brand
T&B
GTIN
00786210964584
UPC
786210964584
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.032 lb/EA
Weight per each
0.032
Carton
250
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
You must have an account to view stock levels

* All prices subject to change.