LED9PAR30LN830FL - 9W Led PAR30 LN 30K 650LM 82cri

Sylvania

  • $5.93 (Each)
  • $5.93 (Each)

  • $71.16 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED9PAR30LN830FL
Manufacturer
Sylvania
Manufacturer's Part Number
LED9PAR30LN830FL4510YVRP2/7928
Description
9W Led PAR30 LN 30K 650LM 82cri
Led PAR30LN, 9W 82CRI, 800 Lumen, 3000K, 11000 Life
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135792809 / 00046135792809
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.93 (Each)
Carton
$71.16 (Per 12)
Standard Packaging
$5.93 (Each)
Resources
Images
 
 
LED9PAR30LN830FL - Small Image
 
LED9PAR30LN830FL - Large Image
Attachments
 
 
LED9PAR30LN830FL - Specification Sheet
Tech Bulletins
 
 
LED9PAR30LN830FL - Tech Bulletin
Other Links
 
 
LED9PAR30LN830FL - Other
 
LED9PAR30LN830FL - Other
 
LED9PAR30LN830FL - Other
Features
Voltage Rating
120.00
Wattage
9.00
Lamp Type
LED PAR30LN
Shape
PAR30LN
Material, Color, and Finish
color rendering index (cri)
82
Style
PAR30-shape
Dimensions and Weight
Size
3.74
Descriptions
Description
9W LED PAR30 LN 30K 650LM 82CRI
Product Type
LED9PAR30LN830FL4510YVRP2 12/CS 2/Sku
extra long description
SYL LED9PAR30LN830FL4510YVRP2/79280
Long Description
LED PAR30LN, 9W 82CRI, 800 Lumen, 3000K, 11000 life
Additional Information
average life
11000
Voltage
120.00 V
lumens
800
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED9PAR30LN830FL4510YVRP2/7928
Brand
SYLVANIA
GTIN
00046135792809
UPC
046135792809
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.38
Carton
12
Package
1
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels

* All prices subject to change.