LED9A19DIM0827UR - 9W Led A19 27K 800LM Ultra

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
LED9A19DIM0827UR
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED9A19DIMO827URP/78035
Description
9W Led A19 27K 800LM Ultra
OBS78035 Led A19, 9W, Dimmable, 80CRI, 800 Lumen, 2700K, 15000 Life
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135780356 / 4055462167392 / 00046135780356
Weight per unit
0.3317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED9A19DIM0827UR - Small Image
 
LED9A19DIM0827UR - Large Image
 
LED9A19DIM0827UR - Large Image
Attachments
 
 
LED9A19DIM0827UR - Specification Sheet
Tech Bulletins
 
 
LED9A19DIM0827UR - Tech Bulletin
Other Links
 
 
LED9A19DIM0827UR - Other
 
LED9A19DIM0827UR - Other
Features
Voltage Rating
120 V ac
Wattage
9 W
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted
Base Type
E26 Medium
color temperature
2700 LU
color rendering index (cri)
80 WTT
Style
A-shape
Dimensions and Weight
Diameter
2.36 in
Length
4.17 in
Size
2.36 in
Descriptions
Description
9W LED A19 27K 800LM ULTRA
Product Type
A19 LED Lamp
Short Description
A19 LED Lamp, 2700K, 9W, 120VAC
extra long description
SYL UB-LED9A19DIMO827URP/78035 LED9
Long Description
OBS78035 LED A19, 9W, Dimmable, 80CRI, 800 Lumen, 2700K, 15000 life
Additional Information
beam angle
Omni-Directional
Brightness (Lumens)
800 lm
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+45 °C
Standards Met
cULus Listed;RoHS Compliant
package quantity
6 PK
average life
15000 HR
Base
E26 Medium
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED9A19DIMO827URP/78035
Brand
Ledvance LLC
sub brand
Ultra
GTIN
00046135780356
UPC
046135780356
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Status
Inactive
Packaging
Weight
0.3317 lb
Weight per each
0.3317
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Downlight;Pendant Fixture;Table Lamp;Wall Sconce;Healthcare;Hospitality;Residential;Retail;General Purpose;Indoor/Outdoor Damp Location
standard
FCC
You must have an account to view stock levels
These alternate items can be purchased instead of LED9A19DIM0827UR.
Jump To:

Similar Items

Similar items are close alternatives to LED9A19DIM0827UR, though they may not be 100% alike.

Led A19, 9W, Dimmable, 80CRI, 800 Lumen, 2700K, 15000 Life, E26 Medium Base, Fro...
  • Our Part #: LED9A19DIM0827UB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED9A19DIMO827URP/74687
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($15.96)
LED9A19DIM0827UB - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.66

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?