FB0328416EC0 - 32W T8 22.5" 6" Leg Spacing 4100K 85 Cri Bi-Pin

Sylvania

  • $15.73 (Each)
  • $15.73 (Each)

  • $251.68 (Per 16)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FB0328416EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/841/6/ECO/21671
Description
32W T8 22.5" 6" Leg Spacing 4100K 85 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Categories
Fluorescent Lamps - Shape Lamps
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135216718 / 00046135216718
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.73 (Each)
Standard Packaging
$251.68 (Per 16)
Resources
Images
 
 
FB0328416EC0 - Large Image
 
FB0328416EC0 - Large Image
 
FB0328416EC0 - Small Image
Attachments
 
 
FB0328416EC0 - Specification Sheet
Tech Bulletins
 
 
FB0328416EC0 - Tech Bulletin
Other Links
 
 
FB0328416EC0 - Other
 
FB0328416EC0 - Other
 
FB0328416EC0 - Other
Features
Voltage Rating
137 V
Current Rating
265 mA
Wattage
32
amperage rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium 2 Pin
Color Rendering Index
85
color temperature
4100 k
color rendering index (cri)
82
Dimensions and Weight
Length
22.5 in
Descriptions
Product Type
Linear Fluorescent U-Shape Lamp
Description
32W T8 22.5" 6" LEG SPACING 4100K 85 CRI BI-PIN
Features
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Short Description
Linear Fluorescent U-Shape Lamp, T8, 32 W, CRI 85, 4100K
Special Features
Initial Lumens after 100 hours Operation;Suitable for IS or RS Operation
extra long description
SYL FBO32/841/6/ECO/21671 FBO328416
Long Description
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
bulb shape
T8
average life
20000 h
Brightness (Lumens)
2850 lm
start type
Rapid Start
package quantity
16 CA
Made in USA
yes
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/841/6/ECO/21671
GTIN
00046135216718
UPC
046135216718
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial;Residential
You must have an account to view stock levels
These alternate items can be purchased instead of FB0328416EC0.
Jump To:

Similar Items

Similar items are close alternatives to FB0328416EC0, though they may not be 100% alike.

02404 U-Bent Fluor Lamp
  • Our Part #: F32T8841KU6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.30)
F32T8841KU6 - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.30

Each

QTY:
Each
Add
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 20000 H Aver...
  • Our Part #: F32T8SPX41U62
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8/SPX41/U6/2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($223.44)
F32T8SPX41U62 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.62

Each

QTY:
Each
Add
Ge Ecolux®, 32 WTT, 2800 LM, 4100 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Med...
  • Our Part #: F32T8SPX41U6EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F32T8SPX41U6/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.44)
F32T8SPX41U6EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$35.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FB0328416EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10488 GE Lighting 00043168104883
68922 GE Lighting 00043168689229
72113 GE Lighting 00043168721134
72116 GE Lighting 00043168721165
F32T8SPX41U6ECO GE Lighting 43168721134
21671 Osram Sylvania 00046135216718
22172 Osram Sylvania 00046135221729
22057 Osram Sylvania 00046135220579
FBO328416ECO Osram Sylvania 46135216718
FBO32841XP6ECO Osram Sylvania 46135220579
FBO30841XP6SSECO Osram Sylvania 46135221729
379024 Philips Lighting 00046677379025
204230 Philips Lighting 00046677204235
FB32T8ADV8416XEWALTO25W Philips Lighting 46677204235
FB32T8TL8416ALTOEA20PK Philips Lighting 46677379025

* All prices subject to change.