44 - .25A T3-1/4 Bay Lamp

Osram Sylvania Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
44
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
44
Description
.25A T3-1/4 Bay Lamp
Miniature Lamp, Shape Designation T3-1/4; Design Current 0.25 Ampere/Design Voltage 6.3 V/Miniature Bayonet Base; Intensity 11.28 Lumen; Overall Length 0.94 Inch; Life 3000 HR/Standard Package 1000
Slang Terms

Categories
Miniature, Automotive & Sealed - Miniature Lamps
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135334597
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44 - Small Image
 
44 - Large Image
Attachments
 
 
44 - Specification Sheet
Features
Voltage Rating
1500 VA/1200 W
Material, Color, and Finish
Enclosure Material
3000 CCT
Base Type
Miniature Bayonet
Dimensions and Weight
Overall Length
0.94 INCH
Size
03266418310
Descriptions
Product Type
Miniature Lamp
Long Description
Flammability Rating UL 94 V-2; Wire Size 14 to 10 AWG; Temperature Rating -4 to 158 Deg F; Packaging Type Box; ROHS Compliant; NAFTA Compliant
Description
.25A T3-1/4 BAY LAMP
Additional Information
1000 watt
Commodity Description
TELEPHONE WALL JACK
Additional Information
Design Current 1
0.25 AMPERE
Bypass Switch Type
03072103121
Number of Jaws
0312100
Intensity
11.28 LUMEN
Life 1 in hour
3000 K
Design Voltage 1
6.3 V
Knockouts
Flammability Rating UL 94 V-2; Wire Size 14 to 10 AWG; Temperature Rating -4 to 140 Deg F; Packaging Type Box
Hub Type
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Manufacturer Information
Brand
OSRAM SYLVANIA INC.
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Standard Package
74565
Weight per each
0.01
Carton
1
Package
1000
Uses, Certifications, and Standards
Enclosure
ELECTRICAL TAPE, RUBBER RESIN MATERIAL; WHITE FINISH; 66 FOOT; 3/4 INCH; UL, CSA APPROVAL; PREMIUM GRADE APPLICATION; 600 VOLT VOLTAGE RATING; 7 MIL THICKNESS; 200 DEG C TEMPERATURE RATING; 3000 VOLT DIELECTRIC STRENGTH; 3M BRAND; ROHS COMPLIANT
You must have an account to view stock levels
These alternate items can be purchased instead of 44.
Jump To:

Similar Items

Similar items are close alternatives to 44, though they may not be 100% alike.

0.94 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Sta...
  • Our Part #: 7556.3V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 755/35763
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
7556.3V - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.