41878 - 12W Led T8 48" 3K/35/41K/5K/65K DBL/SNGL End 1800L

Sylvania

  • $10.98 (Each)
  • $10.98 (Each)

  • $274.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
41878
Manufacturer
Sylvania
Manufacturer's Part Number
LED12T8L48FGDIM8SC12BF/41878
Description
12W Led T8 48" 3K/35/41K/5K/65K DBL/SNGL End 1800L
4FT Led T8 Ledlescenttm (Ul Type B), Frosted Pet Shatter Resistant Glass, 12W, 120 277V, 82 Cri, 1800 Lumens, 3000K/3500K/4100K/5000K/6500K CCT Selectable, 50, 000 HRS Life, Dimmable
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135418785 / 00046135418785
Weight per unit
0.441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.98 (Each)
Carton
$274.50 (Per 25)
Resources
Images
 
 
41878 - Small Image
 
41878 - Large Image
Attachments
 
 
41878 - Specification Sheet
Tech Bulletins
 
 
41878 - Tech Bulletin
Other Links
 
 
41878 - Other
 
41878 - Other
 
41878 - Other
Features
Lamp Type
LED BALLAST-FREE
Descriptions
Description
12W LED T8 48" 3K/35/41K/5K/65K DBL/SNGL END 1800L
Long Description
4ft LED T8 LEDlescentTM (UL Type B), Frosted PET shatter resistant glass, 12W, 120 277V, 82 CRI, 1800 lumens,3000K/3500K/4100K/5000K/6500K CCT Selectable, 50,000 hrs life, Dimmable
Product Type
LED12T8L48FGPDIM8SC12BF 25/CS 1/Sku
extra long description
SYL LED12T8L48FGPDIM8SC12BF/41878 L
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED12T8L48FGDIM8SC12BF/41878
GTIN
00046135418785
UPC
046135418785
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.441
Carton
25
You must have an account to view stock levels

* All prices subject to change.