41874 - 8' 42W Led T8 41K DBL End FA8/R17D 2 4' Sections

Sylvania

  • $36.61 (Each)
  • $36.61 (Each)

  • $366.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
41874
Manufacturer
Sylvania
Manufacturer's Part Number
LED42T8HOL96-2FGP841BF/41874
Description
8' 42W Led T8 41K DBL End FA8/R17D 2 4' Sections
8FT Ledlescent Direct Wire Ballast Free Type B Led T8, Glass With Frosted Shatter Resistant Pet Coating, 42W, 120 277V, 80 Cri, 5000 Lumens, 4100K, 50000 HRS Life. 2 PC Snap Fit Design. Changeable Single Pin and RDC Base, Dimmable
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135418747 / 00046135418747
Weight per unit
0.882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.61 (Each)
Standard Packaging
$366.10 (Per 10)
Resources
Images
 
 
41874 - Small Image
 
41874 - Large Image
Attachments
 
 
41874 - Specification Sheet
Tech Bulletins
 
 
41874 - Tech Bulletin
Other Links
 
 
41874 - Other
 
41874 - Other
 
41874 - Other
Descriptions
Description
8' 42W LED T8 41K DBL END FA8/R17D 2 4' SECTIONS
Product Type
LED42T8HOL96 2FGPDIM841BF 10/CS 1/Sku
extra long description
SYL LED42T8HOL96-2FGPDIM841BF/41874
Long Description
8ft LEDlescent Direct Wire Ballast Free Type B LED T8, Glass with frosted shatter resistant PET coating, 42W,120 277V, 80 CRI, 5000 Lumens, 4100K, 50000 Hrs life. 2 pc Snap Fit design. Changeable single pin and RDC base, dimmable
Additional Information
Voltage
120.00 - 277.00 V
lumens
5,040
Manufacturer Information
Manufacturers Part Number
LED42T8HOL96-2FGP841BF/41874
Brand
SYLVANIA
GTIN
00046135418747
UPC
046135418747
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.882
Carton
1
Package
10
You must have an account to view stock levels

* All prices subject to change.