JS685 - Ant Control

STU

  • $25.82 (Each)
  • $25.82 (Each)

  • $309.84 (Per 12)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
JS685
Manufacturer's Part Number
JS-685
Description
Ant Control
Ant Control, Control Panels;Hvac Equipment;Lighting;Transformers Application, 13 Oz Container Capacity, Aerosol Container Type, Made In Usa, Liquid Physical Form
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Aerosols
UNSPSC
-
UPC/EAN/GTIN
60837568599
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.82 (Each)
Standard Packaging
$309.84 (Per 12)
Resources
Images
 
 
JS685 Large Image - Large Image
 
JS685 - Large Image
 
JS685 Small Image - Small Image
Descriptions
Features
JS 685(R) is the only product of its kind specifically designed to keep fire ants out of electrical equipment. Unlike tapes and powders that are difficult to apply, JS 685 is supplied in an easy-to-use aerosol can. It is applied as a liquid that dries quickly to form a 17,000 volt dielectric strength powder barrier. The barrier keeps ants and other insects gone for 7 months, requiring only two applications each year. Protects air conditioners, light housings, breakers boxes, and electrical controls. Keeps
Short Description
Ant Control, 13 oz Aerosol Spray Can
Product Type
Ant Control
Long Description
Ant Control, Control Panels;HVAC Equipment;Lighting;Transformers Application, 13 oz Container Capacity, Aerosol Container Type, Made in USA, Liquid Physical Form
Description
ANT CONTROL
Additional Information
Container Capacity
13 oz
Container Type
Aerosol
Physical Form
Liquid
Made in USA
yes
Manufacturer Information
Brand
ANTON INTERNATIONAL INC.
Manufacturers Part Number
JS-685
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Transformers;HVAC Equipment;Control Panels;Lighting
You must have an account to view stock levels
There were no add-on items found for JS685.

* All prices subject to change.