4012505 - Sagemore Three Light Wall/Bath Chrome

Generation Lighting

  • $134.98 (Each)
  • $134.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4012505
Manufacturer
Generation Lighting
Manufacturer's Part Number
40125-05
Description
Sagemore Three Light Wall/Bath Chrome
The Sea Gull Collection Sagemore Three Light Vanity Fixture In Chrome Offers Shadow-Free Lighting In Your Powder Room, Spa, or Master Bath Room. The Sagemore Bath Light Collection By Sea Gull Collection Is Stylish, Slender and Sophisticated In A Chrome Finish With Satin Etched Glass. The Feminine Silhouette Offers A Bit More Visual Interest. The Assortment Includes Two-Light, Three-Light and Four-Light Vanity Fixtures, All Of Which Can Be Mounted As Up- or Down-Lights. Damp Rated. Most Of These Fixtures Ea
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785652401268 / 00785652401268
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.98 (Each)
Resources
Images
 
 
4012505 - Small Image
 
4012505 - Large Image
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Traditional
Descriptions
Product Type
Three Light Wall / Bath
Description
SAGEMORE THREE LIGHT WALL/BATH CHROME
Long Description
The Sea Gull Collection Sagemore three light vanity fixture in chrome offers shadow-free lighting in your powder room, spa, or master bath room. The Sagemore bath light collection by Sea Gull Collection is stylish, slender and sophisticated in a Chrome finish with Satin Etched glass. The feminine silhouette offers a bit more visual interest. The assortment includes two-light, three-light and four-light vanity fixtures, all of which can be mounted as up- or down-lights. Damp Rated. Most of these fixtures ea
Additional Information
Category
Bathroom Fixtures
Voltage
120.00 LBS
bulb type
A19
Safety Rating
UL, cUL
Manufacturer Information
Brand
Generation Lighting
Manufacturers Part Number
40125-05
GTIN
00785652401268
UPC
785652401268
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Three Lights
Packaging
Weight per each
4.1999
Carton
1
You must have an account to view stock levels
There were no add-on items found for 4012505.

* All prices subject to change.