SWB3 - Scotchcode Write-On Wire Marker Book

3M

  • $29.99 (Each)
  • $29.99 (Each)

  • $149.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SWB3
Manufacturer
3M
Manufacturer's Part Number
SWB3
Description
Scotchcode Write-On Wire Marker Book
3M™ Scotchcode™ Write-On Wire Marker Books SWB Contain Self-Laminating, Write-On Markers Designed For Small Volume Applications Involving Special or Complex Legends That Are Hand Written At The Job Site.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007499060 / 00054007499060
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Standard Packaging
$149.95 (Per 5)
Resources
Images
 
 
SWB3 - Small Image
 
SWB3 - Large Image
Brochures
 
 
SWB3 - Brochure
Other Links
 
 
SWB3 - Other
Descriptions
Description
SCOTCHCODE WRITE-ON WIRE MARKER BOOK
Product Type
3M™ Scotchcode™ Write-On Wire Marker Book SWB
Features
3M™ ScotchCode™ Write-On Wire Marker Books SWB are available in four different sizes:SWB-01: 0.5" x 0.5" write-on areaSWB-02: 0.75" x 0.75" write-on areaSWB-03: 1.0" x 1.0" write-on area with 2.85" marker size lengthSWB-04: 1.0" x 1.0" write-on area with 5.0" marker size length
extra long description
3M 7000058802 3M™ ScotchCode™ Write
Special Features
Write On
Long Description
3M™ ScotchCode™ Write-On Wire Marker Books SWB contain self-laminating, write-on markers designed for small volume applications involving special or complex legends that are hand written at the job site.
Manufacturer Information
Brand
3M
Manufacturers Part Number
SWB3
GTIN
00054007499060
UPC
054007499060
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Book
Packaging
Weight per each
0.0256
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wire Marking
You must have an account to view stock levels
There were no add-on items found for SWB3.

* All prices subject to change.