SLS - Scotchcode Wire Marker Write-On Dispenser W/Tape

Scotchcode

  • $69.00 (Each)
  • $69.00 (Each)

  • $690.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SLS
Manufacturer
Scotchcode
Manufacturer's Part Number
7000058136
Description
Scotchcode Wire Marker Write-On Dispenser W/Tape
3M™ Scotchcode™ Write-On Dispensers Are Self-Laminating and Handy For Identifying Wire and Cable As Well As Household, Automotive, Plumbing and Sporting Equipment.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007496533 / 00054007496533
Weight per unit
0.0347 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.00 (Each)
Standard Packaging
$690.00 (Per 10)
Resources
Images
 
 
SLS - Small Image
 
SLS - Large Image
Attachments
 
 
SLS - Specification Sheet
Brochures
 
 
SLS - Brochure
Other Links
 
 
SLS - Other
 
SLS - Other
Descriptions
Description
SCOTCHCODE WIRE MARKER WRITE-ON DISPENSER W/TAPE
Product Type
3M™ Scotchcode™ Wire Marker Write-On Dispensers
Features
3M™ ScotchCode™ Write On Dispensers are available in three different sizes:SLS: 1" x 0.5" write on areaSLW: 1" x 0.75" write on areaSWD: 0.75" x 0.312" write on area
extra long description
3M 7000058136 3M™ ScotchCode™ Wire
Long Description
3M™ ScotchCode™ Write-On Dispensers are self-laminating and handy for identifying wire and cable as well as household, automotive, plumbing and sporting equipment.
Manufacturer Information
Manufacturers Part Number
7000058136
Brand
ScotchCode
GTIN
00054007496533
UPC
054007496533
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Dispenser with Tape & Pen
Packaging
Weight per each
0.0347
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Marking
You must have an account to view stock levels

* All prices subject to change.