LFV188Q - Highland Vinyl Ins Locking Fork Term, 22-18awg

Scotchlok

  • $14.23 (Each)
  • $14.23 (Each)

  • $142.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LFV188Q
Manufacturer
Scotchlok
Manufacturer's Part Number
LFV188Q
Description
Highland Vinyl Ins Locking Fork Term, 22-18awg
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600214 / 00051128600214
Weight per unit
0.0651 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.23 (Each)
Standard Packaging
$142.30 (Per 10)
Resources
Images
 
 
LFV188Q - Small Image
 
LFV188Q - Large Image
Attachments
 
 
LFV188Q - Specification Sheet
Other Links
 
 
LFV188Q - Other
Descriptions
Description
HIGHLAND VINYL INS LOCKING FORK TERM, 22-18AWG
Features
3M™ Highland™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Locking Forks
extra long description
3M 7100026994 3M™ Highland™ Vinyl I
Long Description
3M™ Highland™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
LFV188Q
GTIN
00051128600214
UPC
051128600214
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
LOCKING
Packaging
Weight per each
0.0651
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels
There were no add-on items found for LFV188Q.

* All prices subject to change.