FP30134X200CLEAR - Heat Shrink Thin-Wall Tubing FP-301-3/4-Clear-200'

3M

  • $202.42 (Per 200)
  • $1.01 (Each)

  • $101.21 (Per 100)

  • $202.42 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FP30134X200CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP0.750CR200'L
Description
Heat Shrink Thin-Wall Tubing FP-301-3/4-Clear-200'
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
054007085317 / 00054007085317
Weight per unit
0.0238 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$1.01 (Each)
Carton
$202.42 (Per 200)
Resources
Images
 
 
FP30134X200CLEAR - Small Image
 
FP30134X200CLEAR - Large Image
Attachments
 
 
FP30134X200CLEAR - Specification Sheet
Brochures
 
 
FP30134X200CLEAR - Brochure
Other Links
 
 
FP30134X200CLEAR - Other
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Thickness
0.03
Length
2400
Descriptions
Product Type
FP 3/4 CR SPL 5300750CR
extra long description
3M FP0.750CR200'L FP 3/4 CR SPL
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Description
HEAT SHRINK THIN-WALL TUBING FP-301-3/4-CLEAR-200'
Features
3M™ Heat Shrink Tubing FP-301 is color-coded for quick and easy identification of the wire. This split-resistant tubing is used as shrink-fit, electrical insulation over cable splices or terminations. The high-expansion-ratio tubing is mechanically tough, easily markable and resists cold flow. It is perfect for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C). SAE-AMS-DT
Additional Information
continuous operating temperat
-67 degrees to 275 degrees
Inside Diameter
0.375
outside diameter
0.75
Shrink Ratio
2:1
Dielectric Strength
900
flammability
Pass
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.750CR200'L
GTIN
00054007085317
UPC
054007085317
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Availability
minimum qty
200
Packaging
Weight per each
0.0238
Carton
200
Uses, Certifications, and Standards
standard
UL, CSA, ABS
You must have an account to view stock levels
These alternate items can be purchased instead of FP30134X200CLEAR.
Jump To:

Cross Referenced

These items are similar to FP30134X200CLEAR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30134200CLEARSPOOL 3M Electrical Products 00054007085317
HSTT75-TC Panduit 00074983915668

* All prices subject to change.