DBYBULK - Direct Bury Splice Kit

Minnesota Mining (3M)

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
DBYBULK
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
DBY-BULK
Description
Direct Bury Splice Kit
Direct Bury Splice Kit (Bulk)
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/GTIN
054007496984 / 00054007496984
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DBYBULK - Small Image
 
DBYBULK - Large Image
MSDS Sheets
 
 
DBYBULK - MSDS Sheet
Attachments
 
 
DBYBULK - Specification Sheet
Features
Voltage Rating
30 V
Descriptions
Product Type
Direct Bury Splice Kit
extra long description
DIRECT BURIAL; 30 V VOLTAGE RATING; WIRE COMBINATION SIZE (2 TO 5) 18 AWG TO (2) 12 AWG; TEMPERATURE RATING 32 TO 120 DEG F; CONNECTOR INCLUDED; CONTENTS (100) TUBE, (100) CONNECTOR; STANDARD PACKAGE 100 PER CASE; DBY MODEL
Description
DIRECT BURY SPLICE KIT
Long Description
SPLICE KIT, DIRECT BURIAL; 30 V; WIRE COMBINATION SIZE (2 TO 5) 18 AWG TO (2) 12 AWG; TEMPERATURE RATING 32 TO 120 DEG F; CONNECTOR INCLUDED; CONTENTS (2) TUBE, (2) SCOTCHLOK[T] Y CONNECTOR; STANDARD PACKAGE BULK; 3M[T] BRAND; DBY MODEL
Commodity Description
SPLICING & TERMINATING KITS
Additional Information
Connector Included
YES
Minimum Wire Combination Size
(2 TO 5) 18 AWG
Maximum Wire Combination Size
(2) 12 AWG
Contents
(2) TUBE, (2) SCOTCHLOK[T] Y CONNECTOR
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
DBY-BULK
Model
DBY
GTIN
00054007496984
UPC
054007496984
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
DIRECT BURIAL
Availability
Status
Inactive
Packaging
Standard Package
BULK
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
32 TO 120 DEG F
You must have an account to view stock levels
These alternate items can be purchased instead of DBYBULK.
Jump To:

Similar Items

Similar items are close alternatives to DBYBULK, though they may not be 100% alike.

Splice Kit, Includes High Impact Wire Connector and Uv Resistant Polypropylene T...
  • Our Part #: DBRYBULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBRY6BULK
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($379.00)
DBRYBULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.79

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds