7622S23G - Cold Shrink Qtiii 3/C Term Kit, 5-15KV

3M

  • $1957.32 (Each)
  • $1,957.32 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
7622S23G
Manufacturer
3M
Manufacturer's Part Number
7622S23G
Description
Cold Shrink Qtiii 3/C Term Kit, 5-15KV
3M™ Cold Shrink QT Iii 7600 S 3G Series Termination Kit Includes A Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007436812 / 00054007436812
Weight per unit
7.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,957.32 (Each)
Resources
Images
 
 
7622S23G - Small Image
 
7622S23G - Large Image
Attachments
 
 
7622S23G - Specification Sheet
Brochures
 
 
7622S23G - Brochure
Other Links
 
 
7622S23G - Other
 
7622S23G - Other
 
7622S23G - Other
 
7622S23G - Other
Descriptions
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-S-3G, 7680-S-3G
extra long description
3M 7000132898 3M™ Cold Shrink QT-II
Description
COLD SHRINK QTIII 3/C TERM KIT, 5-15KV
Long Description
3M™ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Manufacturer Information
Manufacturers Part Number
7622S23G
Brand
3M
GTIN
00054007436812
UPC
054007436812
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
7.81
Carton
1
Uses, Certifications, and Standards
standard
IEEE
Application
Outdoor
You must have an account to view stock levels

* All prices subject to change.