5516A - Cold Shrink QS-Iii Splice 5516A, 15KV

3M

  • $1136.61 (Each)
  • $1,136.61 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5516A
Manufacturer
3M
Manufacturer's Part Number
5516A
Description
Cold Shrink QS-Iii Splice 5516A, 15KV
The 3M™ Cold Shrink QS-Iii Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series Are 15 KV Class Inline Splices For Joining Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. It Is A Cold Shrink Design Sized to Fit Type MV-90 or Type MV-105 Cables With Copper, or Aluminum Conductor Sizes Ranging From 2 Awg-1000 Kcmil (35-500 MM²).
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007421399 / 00054007421399
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,136.61 (Each)
Resources
Images
 
 
5516A - Small Image
 
5516A - Large Image
Attachments
 
 
5516A - Specification Sheet
Brochures
 
 
5516A - Brochure
Other Links
 
 
5516A - Other
 
5516A - Other
 
5516A - Other
Descriptions
Features
The cold shrink splice body is a one-piece molded design made of special formulated silicone rubbers, while the cold shrink jacketing is made of EPDM rubber for physical protection. Each splice manufactured is factory tested to provide reliability.The splices can be used with standard copper (Cu) or aluminum (Al/Cu) inline compression (crimp type) connectors, and can be used for size transitions within the listed kit size range. They are designed to exceed minimum industry test standards, and have a BIL ra
Description
COLD SHRINK QS-III SPLICE 5516A, 15KV
Product Type
3M™ Cold Shrink QS-Iii Inline Shielded Cable Splice Kits 551
extra long description
3M 7000140735 3M™ Cold Shrink QS-II
Long Description
The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).
Manufacturer Information
Brand
3M
Manufacturers Part Number
5516A
GTIN
00054007421399
UPC
054007421399
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Inline
Packaging
Weight per each
10
Carton
1
You must have an account to view stock levels

* All prices subject to change.

false