5467A12SBALWF - Cold Shrink QS-Iii Splice Kits

3M

  • $694.02 (Each)
  • $694.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
5467A12SBALWF
Manufacturer
3M
Manufacturer's Part Number
5467A-12SB-AL-WF
Description
Cold Shrink QS-Iii Splice Kits
3M 7100165632 3M™ Cold Shrink QS-Ii
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN
051128617748 / 0051128617748 / 00051128617748
Weight per unit
11.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$694.02 (Each)
Resources
Images
 
 
5467A12SBALWF - Small Image
 
5467A12SBALWF - Large Image
Descriptions
Description
COLD SHRINK QS-III SPLICE KITS
Product Type
3M™ Cold Shrink QS-Iii Inline CN/JCN Cable Splice Kits 5467a
Features
3M™ 5467A Series Cold Shrink QS III Splice Kit is an inline splice designed to join 35kV jacketed concentric neutral (JCN) and concentric neutral (CN) power cables. The cold shrink design fits type MV 90 or type MV 105 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.
Long Description
3M 7100165632 3M™ Cold Shrink QS-II
Manufacturer Information
Brand
3M
Manufacturers Part Number
5467A-12SB-AL-WF
GTIN
00051128617748
UPC
051128617748
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
11.438
Carton
1
You must have an account to view stock levels

* All prices subject to change.