2510112X36YD - Scotch Varnished Cambric Tape, 1-1/2" X 36YD, Yl

Scotch

  • $110.32 (Each)
  • $110.32 (Each)

  • $2,647.68 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2510112X36YD
Manufacturer
Scotch
Manufacturer's Part Number
2510-1.5X36YD-K
Description
Scotch Varnished Cambric Tape, 1-1/2" X 36YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007107033 / 00054007107033
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.32 (Each)
Carton
$2,647.68 (Per 24)
Resources
Images
 
 
2510112X36YD - Small Image
 
2510112X36YD - Large Image
Attachments
 
 
2510112X36YD - Specification Sheet
Brochures
 
 
2510112X36YD - Brochure
Other Links
 
 
2510112X36YD - Other
 
2510112X36YD - Other
Descriptions
Features
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
Description
SCOTCH VARNISHED CAMBRIC TAPE, 1-1/2" X 36YD, YL
Product Type
Scotch® Varnished Cambric Tape 2510
extra long description
3M 7000132187 Scotch® Varnished Cam
Long Description
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
2510-1.5X36YD-K
GTIN
00054007107033
UPC
054007107033
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.6
Carton
24
You must have an account to view stock levels
There were no add-on items found for 2510112X36YD.

* All prices subject to change.

false