05400742920 - Splice Kit U1 STD, 1.8" Conn, 8" Tube

3M

  • $69.42 (Each)
  • $69.42 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
05400742920
Manufacturer
3M
Manufacturer's Part Number
7000132746
Description
Splice Kit U1 STD, 1.8" Conn, 8" Tube
3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Required to Offer A Reliable, Moisture Proof Electrical Connection For Type Uf B Underground Feeders. These Kits Are Suitable to Use On 600V Rated, Flat, Non Shielded Uf Cables.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007429203 / 00054007429203
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.42 (Each)
Resources
Images
 
 
05400742920 - Small Image
 
05400742920 - Large Image
Attachments
 
 
05400742920 - Specification Sheet
Other Links
 
 
05400742920 - Other
Descriptions
Features
The Splice Kit UF Series consists of a connector insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy wall, adhesive lined tube and is UL Listed and RoHS 2011/65/EU Compliant. It withstands a temperature range of 67 to 230 degrees F ( 55 to 110 degrees C).
Description
SPLICE KIT UF1 STANDARD,6/CASE
Product Type
3M™ Splice Kit Uf
extra long description
3M 7000132746 3M™ Splice Kit UF
Long Description
3M™ Scotchlok™ UF Series Standard Splice Kits include all the accessories required to offer a reliable, moisture proof electrical connection for type UF B underground feeders. These kits are suitable to use on 600V rated, flat, non shielded UF cables.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000132746
GTIN
00054007429203
UPC
054007429203
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Splice Kit
Packaging
Weight per each
0.205
Carton
1
Uses, Certifications, and Standards
Application
type U.F.-B underground feeder cable rated for 600 volts (Copper Wire Only) ranging from #14/3 without ground wire up to #8/3 with ground wire
You must have an account to view stock levels
These alternate items can be purchased instead of 05400742920.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 05400742920.

Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, ...
  • Our Part #: UF1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: UF1SPLICEKIT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 6 ($416.52)
UF1 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$69.42

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 05400742920, though they may not be 100% alike.

Uf Splice Kit, 600 V Ac, 8 In Overall Length, 1.1 In Outside Diameter, 0 °C Oper...
  • Our Part #: 46400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 46-400
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.97)
46400 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.97

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?