S5841 - MS320/ED28/PS/U/4K

Satco

  • $23.69 (Each)
  • $23.69 (Each)

  • $236.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S5841
Manufacturer
Satco
Manufacturer's Part Number
S5841
Description
MS320/ED28/PS/U/4K
Hid Metal Halide Lamp, Designation: MS320/ED28/PS/U/4K, 320 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 33000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058417 / 00045923058417
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.69 (Each)
Carton
$236.90 (Per 10)
Resources
Images
 
 
S5841 - Small Image
 
S5841 - Large Image
Attachments
 
 
S5841 - Specification Sheet
Other Links
 
 
S5841 - Other
 
S5841 - Other
Features
Wattage
320
Shape
ED28
Material
Glass; Metal; Ceramics; Quartz
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
3.50
Length
8.31
Descriptions
Product Type
MS320/ED28/U/PS
extra long description
SATCO S5841 MS320/ED28/U/PS
Description
MS320/ED28/PS/U/4K
Long Description
HID Metal Halide Lamp, Designation: MS320/ED28/PS/U/4K, 320 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 33000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal
Additional Information
average life
20000
lumens
33k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
PULSE START
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5841
GTIN
00045923058417
UPC
045923058417
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.55
Carton
10
Uses, Certifications, and Standards
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of S5841.
Jump To:

Similar Items

Similar items are close alternatives to S5841, though they may not be 100% alike.

Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard ...
  • Our Part #: MVR320VBUH0PA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR320/VBU/HO/PA
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($495.00)
MVR320VBUH0PA - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.25

Each

QTY:
Each
Add
There were no add-on items found for S5841.

* All prices subject to change.