S4610 - 20W Hal T4 Mini CLR Bi-Pin G8 Base

Satco

  • $6.82 (Each)
  • $6.82 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S4610
Manufacturer
Satco
Manufacturer's Part Number
S4610
Description
20W Hal T4 Mini CLR Bi-Pin G8 Base
Halogen Bi Pin Lamp, Designation: 20T4/CL/G8, 120 V, 20 WTT, T4 Shape, G8 Bi Pin G8 Base, Clear, CC-2V Filament, 2000 HR, Lumens: 180 LM Initial, 1-13/16 In Length, 1/2 In Diameter
Slang Terms

Categories
Halogen Lamps - Halogen Decorative B, F, G, T,
Classification
Halogen Decorative B, F, G, T, Shape Lamps
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923046100 / 00045923046100
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.82 (Each)
Resources
Images
 
 
S4610 - Small Image
 
S4610 - Large Image
Attachments
 
 
S4610 - Specification Sheet
Other Links
 
 
S4610 - Other
 
S4610 - Other
Features
Shape
T4
Voltage Rating
120
Wattage
20
Material, Color, and Finish
color temperature
2900
color rendering index (cri)
99
Finish
Clear
Dimensions and Weight
Size
1.81
Descriptions
Product Type
20W G8 Bi-Pin 120V No Uv
extra long description
SATCO S4610 20W G8 BI-PIN 120V NO U
Description
20W HAL T4 MINI CLR BI-PIN G8 BASE
Long Description
Halogen Bi Pin Lamp, Designation: 20T4/CL/G8, 120 V, 20 WTT, T4 Shape, G8 Bi Pin G8 Base, Clear, CC-2V Filament, 2000 HR, Lumens: 180 LM Initial, 1-13/16 IN Length, 1/2 IN Diameter
Additional Information
dimmable
Dimmable
lumens
180
average life
2000
Warranty
Avg. Rated Hour Limited
Base
Bi Pin G8
Manufacturer Information
Manufacturers Part Number
S4610
Brand
Satco
GTIN
00045923046100
UPC
045923046100
Taxonomies, Classifications, and Categories
Type
HALOGEN
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of S4610.
Jump To:

Cross Referenced

These items are similar to S4610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
655021 Q20GY8/120 Bulbrite Industries n/a
S4610 Satco 00045923046100

* All prices subject to change.

false