S29841 - 8W A19 Led 35K Gu24

Satco

  • $4.97 (Each)
  • $4.97 (Each)

  • $119.28 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S29841
Manufacturer
Satco
Manufacturer's Part Number
S29841
Description
8W A19 Led 35K Gu24
A19 Led Lamp, 220 ° Beam Angle, 3500 K, 800 LM Brightness (Lumens), 8 W, 120 V, Frosted White, 25000 H Average Life, GU24 Base, Dimmable, 2.38 In Diameter, 4.19 In Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.21 LB
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298417 / 00045923298417
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Standard Packaging
$119.28 (Per 24)
Resources
Images
 
 
S29841 - Small Image
 
S29841 - Large Image
 
S29841 - Large Image
Attachments
 
 
S29841 - Specification Sheet
Other Links
 
 
S29841 - Other
Features
Wattage
8 W
Voltage Rating
120
Shape
A19
connection
GU24
Material, Color, and Finish
color temperature
3500 k
Finish
Frosted White
Base Type
GU24
Color
Frosted White
Dimensions and Weight
Diameter
2.38 in
Length
4.19 in
Size
MOL: 4.19, MOD: 2.38
Descriptions
Description
8W A19 LED 35K GU24
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 220 ° Beam Angle, 3500 K, 800 lm Brightness (Lumens), 8 W, 120 V, Frosted White, 25000 h Average Life, GU24 Base, Dimmable, 2.38 in Diameter, 4.19 in Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.21 lb
Short Description
A19 LED Lamp, 3500K, 8W, 120V
extra long description
SATCO S29841 9.8A19/OMNI/220/LED/35
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.98;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 800
Additional Information
beam angle
220 °
Brightness (Lumens)
800 lm
average life
25000 h
dimmable
Yes
Power Factor
0.98
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
cULus Listed
package quantity
1 CT;24 Pk
Warranty
5 Year Limited - 10 hr per day
lumens
800
Fixture Type
Type A
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29841
sub brand
Satco
GTIN
00045923298417
UPC
045923298417
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight
0.21 lb
Weight per each
0.21
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
You must have an account to view stock levels
These alternate items can be purchased instead of S29841.
Jump To:

Similar Items

Similar items are close alternatives to S29841, though they may not be 100% alike.

A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 4000K, 80 Cri
  • Our Part #: L9.5A190840GU24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9.5A19-O-840-GU24
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.16)
L9.5A190840GU24 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.16

Each

QTY:
Each
Add

* All prices subject to change.