S29838 - 9.8W Led A19 40K Med Base

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S29838
Manufacturer
Satco
Manufacturer's Part Number
S29838
Description
9.8W Led A19 40K Med Base
9.8 Watt - A19 Led - 4000K - Medium Base - 220' Beam Spread - 120 Volts
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298387 / 00045923298387
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29838 - Small Image
 
S29838 - Large Image
Attachments
 
 
S29838 - Specification Sheet
Other Links
 
 
S29838 - Other
Features
Shape
A19
connection
Medium
Material
Metal;Plastic
Wattage
10
Voltage Rating
120
Material, Color, and Finish
Color
Frosted White
Dimensions and Weight
Size
MOL: 4.19, MOD: 2.38
Descriptions
extra long description
SATCO S29838 9.8A19/OMNI/220/LED/40
Product Type
9.8A19/Omni/220/Led/40K
Description
9.8W LED A19 40K MED BASE
Special Features
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.98;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 800
Long Description
9.8 Watt - A19 LED - 4000K - Medium Base - 220' Beam Spread - 120 Volts
Additional Information
average life
25000
Warranty
5 Year Limited - 10 hr per day
lumens
800
Fixture Type
Type A
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29838
GTIN
00045923298387
UPC
045923298387
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight
0.08
Weight per each
0.183
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus - Damp
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
You must have an account to view stock levels
These alternate items can be purchased instead of S29838.
Jump To:

Similar Items

Similar items are close alternatives to S29838, though they may not be 100% alike.

A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED9.5A190840G2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9.5A19-O-840 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($120.00)
LED9.5A190840G2 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.00

Each

QTY:
Each
Add

* All prices subject to change.