S12415 - 8W 6.5A19 CL Led E26 30K 120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
S12415
Manufacturer
Satco
Manufacturer's Part Number
S12415
Description
8W 6.5A19 CL Led E26 30K 120V
8 Watt Led A19 Lamp - Clear Medium Base 3000K 90 Cri 120 Volts
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923124150 / 00045923124150
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S12415 - Small Image
 
S12415 - Large Image
 
S12415 - Large Image
 
S12415 - Large Image
 
S12415 - Large Image
 
S12415 - Large Image
Attachments
 
 
S12415 - Specification Sheet
Other Links
 
 
S12415 - Other
Features
Shape
A19
Material
Glass; Aluminum
Material, Color, and Finish
color temperature
3000
Finish
Clear
Dimensions and Weight
Size
4.02
Descriptions
extra long description
SATCO S12415 8A19/CL/LED/E26/930/12
Description
8W 6.5A19 CL LED E26 30K 120V
Product Type
8A19/CL/Led/E26/930/120V
Long Description
8 Watt LED A19 Lamp - Clear Medium Base 3000K 90 CRI 120 Volts
Special Features
Lawful for sale in California ; Dimmable: Yes - Dimmable ; Color temperature: Soft White ; Incandescent equivalent: 60W ; Material: Aluminum and Glass ; Location rating: Wet ; Enclosed fixture rated: Yes ; Style: Vintage ; Operating temperature: -20C (-4F) to a maximum of 45C ( 113F) ; Warranty: 3 Year Limited
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
320
lumens
800
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12415
GTIN
00045923124150
UPC
045923124150
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A19
Packaging
Weight
0.07
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus Listed
You must have an account to view stock levels

* All prices subject to change.