801377 - 1500W 600V Mogul Base 5KV

Satco

  • $13.50 (Each)
  • $13.50 (Each)

  • $675.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
801377
Manufacturer
Satco
Manufacturer's Part Number
801377
Description
1500W 600V Mogul Base 5KV
Lampholder, Mogul Base, Hid Lamp, 600 V, 1500 W, Glazed Porcelain Material, 16 In 18GA SF-2 Black/White Lead;1/2 In Lead Terminal, Screw Mount, 3 In Height, 2.25 In Width
Slang Terms

Categories
Lighting Lampholders - Hid Lampholders
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923813771 / 00045923813771
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Standard Packaging
$675.00 (Per 50)
Resources
Images
 
 
801377 - Small Image
 
801377 - Large Image
 
801377 - Large Image
Attachments
 
 
801377 - Specification Sheet
Features
Lamp Type
HID
Wattage
1500 W
Material
Glazed Porcelain
Terminal Type
16 in 18ga Sf-2 Black/White Lead;1/2 in Lead
Voltage Rating
600 V
Lamp Wattage
1500 W
Material, Color, and Finish
Base Type
Mogul
Body Material
GLAZED PORCELAIN
Dimensions and Weight
Height
3 in
Width
2.25 in
Size
2.25 Inch W x 3 Inch H
Descriptions
Product Type
Lampholder
Description
1500W 600V MOGUL BASE 5KV
Long Description
Lampholder, Mogul Base, HID Lamp, 600 V, 1500 W, Glazed Porcelain Material, 16 in 18ga Sf-2 Black/White Lead;1/2 in Lead Terminal, Screw Mount, 3 in Height, 2.25 in Width
Short Description
Lampholder, 600 V, 1500 W
extra long description
2-1/8 INCH WIDTH X 2-5/8 INCH HEIGHT SIZE; UL (CANADA AND US) APPROVAL; 600 VOLT (5 KILOVOLT PULSE RATE) VOLTAGE RATING; PORCELAIN BODY MATERIAL; 1500 WATT LAMP WATTAGE; 16 INCH 14 AWG 1/2 INCH STRIPED LEAD TERMINAL TYPE; KEYLESS OPERATOR TYPE; MOGUL, E39 LAMP BASE; GLAZED CREAM BODY COLOR; CENTER TO CENTER SIZE 1-3/8 INCH; INCLUDES (2) WIREWAY, (2) MOUNTING SCREW HELD CAPTIVE, 1/2 INCH STRIP LEAD AND (2) CSSNP #8/32 SCREW
Commodity Description
HID LAMPHOLDERS
Additional Information
Includes (2) Wireway
Additional Information
Mounting Type
Screw Mount
Standards Met
Ul Listed
package quantity
50 PK;1 CT
Operator Type
KEYLESS
Lamp Base
MOGUL
Manufacturer Information
Manufacturers Part Number
801377
Brand
Satco
GTIN
00045923813771
UPC
045923813771
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.55
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
You must have an account to view stock levels

* All prices subject to change.