RSTB616 - 2" 316SS TB Conduit Body

Robroy Stainless

  • $543.67 (Each)
  • $543.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RSTB616
Manufacturer
Robroy Stainless
Manufacturer's Part Number
TB616
Description
2" 316SS TB Conduit Body
Robroy Stainless Conduit Bodies Are Designed to Withstand Harsh Corrosive Environments. Conduit Bodies Are 316 Stainless Steel and Are Used to Change The Direction Of Conduit and Make Wiring Pulls and Connections. Traditional Conduit Bodies Come With A Stamped Stainless Cover and Nitrile or Neoprene Gasket.
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Stainless Steel Emt Conduit
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011919352 / 00784011919352
Weight per unit
9.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.67 (Each)
Resources
Images
 
 
RSTB616 - Small Image
 
RSTB616 - Large Image
Attachments
 
 
RSTB616 - Specification Sheet
Material, Color, and Finish
Finish
Electro-polished
Dimensions and Weight
Overall Length
11.7
Descriptions
Description
2" 316SS TB CONDUIT BODY
Long Description
Robroy Stainless Conduit Bodies are designed to withstand harsh corrosive environments. Conduit bodies are 316 stainless steel and are used to change the direction of conduit and make wiring pulls and connections. Traditional conduit bodies come with a stamped stainless cover and nitrile or neoprene gasket.
Product Type
TB Cond Body 2" 316
extra long description
ROB-R TB616 TB COND Body 2" 316
Additional Information
Overall Width
3.46
Overall Height
5.46
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
TB616
GTIN
00784011919352
UPC
784011919352
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Conduit Body Assemblies
Trade Size
Trade Size
2
Packaging
Weight
9.24
Weight per each
9.24
Carton
1
Uses, Certifications, and Standards
standard
UL 514Bm E231035, CSA C22.2 No. 18.1-04, TYPE 4X
You must have an account to view stock levels

* All prices subject to change.