GAL445 - 4", 45D RGD Elb

Ecn-Korns

  • $214.53 (Each)
  • $214.53 (Each)

  • $21,452.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GAL445
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X45
Description
4", 45D RGD Elb
Standard Radius Elbow, 4 In Trade Size, Hot Dip Galvanized, 45 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 2691 LB/100
Slang Terms
Elbow Pre-Fab, Sweep
Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001903 / 00784011001903
Weight per unit
26.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.53 (Each)
Carton
$214.53 (Each)
Resources
Images
 
 
GAL445 - Small Image
 
GAL445 - Large Image
 
GAL445 - Large Image
Attachments
 
 
GAL445 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 4 in Trade Size, Hot Dip Galvanized, 45 ° Connection Orientation, 16 in Bend Radius, External Threaded Connection, 2691 lb/100
Short Description
Standard Radius 90 Degree Elbow, 4 in, Hot Dip Galvanized
Description
4",45D RGD ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Elbow Pre-Fab
Sweep
Additional Information
Connection Orientation
45 °
Bend Radius
16 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1
package quantity
1 ct
Trade Size - Fractional
4
Bend Angle
45 DEG
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB4X45
Model
GALELB
GTIN
00784011001903
UPC
784011001903
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
4 in
Trade Size in inch
4
Availability
Status
Inactive
Packaging
Weight
2691 lb/100
Standard Package
BULK
Weight per each
26.91
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of GAL445.
Jump To:

Similar Items

Similar items are close alternatives to GAL445, though they may not be 100% alike.

4IN Rigid 45 Conduit Elb
  • Our Part #: 20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($209.05)
20 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$209.05

Each

QTY:
Each
Add

* All prices subject to change.

false