EMT49036 - 4", 90D, 36R Emt Elb

Ecn-Korns

  • $821.18 (Each)
  • $821.18 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EMT49036
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB4X90X36
Description
4", 90D, 36R Emt Elb
4X90X36 Emt Elbow
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011021147 / 00784011021147
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$821.18 (Each)
Resources
Images
 
 
EMT49036 - Small Image
 
EMT49036 - Large Image
Attachments
 
 
EMT49036 - Specification Sheet
Descriptions
Product Type
Elbow
Description
4",90D,36R EMT ELB
extra long description
SPECIAL RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Long Description
ELBOW, SPECIAL LARGE RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; 4 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 90 DEG BEND ANGLE; 36 INCH BEND RADIUS; ROBROY. BRAND
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Bend Radius
36 INCH
Trade Size - Fractional
4
Bend Angle
90 DEG
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB4X90X36
Model
EMTELB
GTIN
00784011021147
UPC
784011021147
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
SPECIAL LARGE RADIUS
Trade Size
Trade Size in inch
4
Trade Size
4 INCH
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EMT49036.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT49036.

4X90X36 Emt Elbow
  • Our Part #: EMTELB4X90X36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB4X90X36
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($821.18)
EMTELB4X90X36 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$821.18

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds