EMT31230 - 3-1/2, 30D Emt Elb

Robroy/Ecn Korns

  • $104.44 (Each)
  • $104.44 (Each)

  • $10,443.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EMT31230
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
EMTELB3-1/2X30
Description
3-1/2, 30D Emt Elb
Elbow, Standard Radius; Trade Size 3-1/2 Inch; 30 Deg Bend; 15 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
Slang Terms
Sweep, Elbow Pre-Fab
Category
Unassigned
Classification
Emt Elbows
UNSPSC
-
UPC/EAN/GTIN
78401102059
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.44 (Each)
Carton
$104.44 (Each)
Resources
Images
 
 
EMT31230 - Small Image
 
EMT31230 - Large Image
Attachments
 
 
EMT31230 - Specification Sheet
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
3-1/2,30D EMT ELB
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 3-1/2 INCH; 30 DEG BEND; 15 INCH BEND RADIUS; EXTERNAL THREADED END; GALVANIZED; APPLICABLE STANDARD ANSI C80.3; APPROVAL UL 797, CSA C22.2; ROBROY[R] BRAND; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Angle
30 DEG
Bend Radius
15 INCH
Trade Size - Fractional
3-1/2 IN
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
EMTELB3-1/2X30
Model
EMTELB
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3-1/2 INCH
Trade Size in inch
3.5 IN
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EMT31230.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT31230.

3-1/2, 30D Emt Elb
  • Our Part #: EMTELB312X30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB3-1/2X30
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.44)
EMTELB312X30 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$104.44

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT31230, though they may not be 100% alike.

3 1/2IN Emt 30 Deg El
  • Our Part #: 8930
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 8930
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($107.45)
8930 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$107.45

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?