ALUCPLG112 - 1-1/2" Al CPLG

Ecn-Korns

  • $11.11 (Each)
  • $11.11 (Each)

  • $555.28 (Per 50)

  • $1,110.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALUCPLG112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-1-1/2
Description
1-1/2" Al CPLG
1 1/2 Aluminum Coupling
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011353 / 00784011011353
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Carton
$11.11 (Each)
Standard Packaging
$555.28 (Per 50)
Resources
Images
 
 
ALUCPLG112 - Small Image
 
ALUCPLG112 - Large Image
Attachments
 
 
ALUCPLG112 - Specification Sheet
Features
Material
Aluminum
Descriptions
Product Type
Conduit Coupling
Description
1-1/2" AL CPLG
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 50 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.0252 INCH; EFFECTIVE LENGTH 0.7235 INCH; PITCH DIAMETER 1.7961 INCH
Additional Information
Total Length of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Thread per Inch 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Manufacturer Information
Manufacturers Part Number
ALUCPLG-1-1/2
Brand
ECN-KORNS
GTIN
00784011011353
UPC
784011011353
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
50 FT
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
You must have an account to view stock levels
These alternate items can be purchased instead of ALUCPLG112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUCPLG112.

1 1/2 Aluminum Coupling
  • Our Part #: CPL112AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-1-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($555.28)
CPL112AL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ALUCPLG112, though they may not be 100% alike.

1-1/2" Aluminum Coupling
  • Our Part #: CPL112AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SAP
  • Find: Similar Items
  • Pkg Sizes: 50 ($268.20)
CPL112AL - Hydro Extrusion

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.36

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds