34X4AL - 3/4X4 Al Nip

Ecn-Korns

  • $9.93 (Each)
  • $9.93 (Each)

  • $248.22 (Per 25)

  • $992.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
34X4AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP3/4X4
Description
3/4X4 Al Nip
3/4X4 Aluminum Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012367 / 00784011012367
Weight per unit
12 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$9.93 (Each)
Carton
$9.93 (Each)
Standard Packaging
$248.22 (Per 25)
Resources
Images
 
 
34X4AL - Small Image
 
34X4AL - Large Image
Attachments
 
 
34X4AL - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
4 INCH
Descriptions
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 4 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 4 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Description
3/4X4 AL NIP
Manufacturer Information
Model
ALUNIP
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP3/4X4
GTIN
00784011012367
UPC
784011012367
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Availability
Status
Inactive
Packaging
Standard Package
25 PER CARTON
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.