98147 - 2/0 Wire Grabber W/28" Lyd

Rectorseal

  • $23.48 (Each)
  • $23.48 (Each)

  • $140.88 (Per 6)
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
98147
Manufacturer
Rectorseal
Manufacturer's Part Number
98147
Description
2/0 Wire Grabber W/28" Lyd
Su 2/0 Wire Grabber W/28IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Fishing Tools
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
021449981477 / 00021449981477
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.48 (Each)
Standard Packaging
$140.88 (Per 6)
Resources
Images
 
 
98147 - Large Image
Attachments
 
 
98147 - Specification Sheet
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
28 Inch L
Descriptions
Product Type
Single-Use Wire Grabber
Description
2/0 WIRE GRABBER W/28" LYD
Long Description
SINGLE-USE WIRE GRABBER, HAND TYPE; 28 INCH L SIZE; 1000 LB (ONE TOOL), 5000 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 2/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE
Additional Information
Cable Type SU; Cable Size 2/0 AWG; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Commodity Description
Pulling Tools
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 1000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 2/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 28 INCH LANYARD; SU2/0 MODEL
Additional Information
Pulling Force
1000 Lb (One Tool), 5000 Lb (Five Tool)
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98147
GTIN
00021449981477
UPC
021449981477
Taxonomies, Classifications, and Categories
Type
HAND
Packaging
Weight per each
0.33
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat