6203006 - 3-1/2" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $38.44 (Each)
  • $38.44 (Each)

  • $961.08 (Per 25)

  • $3,844.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6203006
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6203006
Description
3-1/2" SCH40 Long Line PVC Coupling
3-1/2 In. Schedule 40 Long Line Coupling With No Center Stop
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700023420 / 00088700023420
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.44 (Each)
Carton
$961.08 (Per 25)
Resources
Images
 
 
6203006 - Large Image
 
6203006 - Small Image
Attachments
 
 
6203006 - Specification Sheet
Other Links
 
 
6203006 - Other
 
6203006 - Other
 
6203006 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.375
Descriptions
Description
3-1/2" SCH40 LONG LINE PVC COUPLING
Product Type
3 1/2 TC40 L/Long CPLG NS
Features
CANTEX 6203006 is a 3-1/2 in. Schedule 40 Long Line Coupling with No Center Stop used to repair or join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6203006 3 1/2 TC40 L/LONG CPLG
Long Description
3-1/2 in. Schedule 40 Long Line Coupling with No Center Stop
Special Features
For use with Schedule 40 and Schedule 80 conduit
Additional Information
outside diameter
4
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6203006
GTIN
00088700023420
UPC
088700023420
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Long Line Coupling with no Center Stop
Trade Size
Trade Size
3 1/2
Packaging
Weight per each
1.25
Carton
25
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Long Line Coupling with no Center Stop
You must have an account to view stock levels
These alternate items can be purchased instead of 6203006.
Jump To:

Similar Items

Similar items are close alternatives to 6203006, though they may not be 100% alike.

COUPLER
  • MFR Part #: 6203000
  • GTIN: 00088700020573
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203005
  • GTIN: 00088700020580
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203007
  • GTIN: 00088700020597
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203009
  • GTIN: 00088700020603
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203002
  • GTIN: 00088700023413
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203010
  • GTIN: 00088700023437
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141702
  • GTIN: 00088700024236
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141703
  • GTIN: 00088700026858
  • Manufacturer: CANTEX INC.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds