5233815 - 2" SCH40 45D 24"R PVC Elbow Bell End

PVC & Accessories

  • $12.12 (Each)
  • $12.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5233815
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233815
Description
2" SCH40 45D 24"R PVC Elbow Bell End
2 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
088700015432 / 00088700015432
Weight per unit
3.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.12 (Each)
Resources
Images
 
 
5233815 - Small Image
 
5233815 - Large Image
Attachments
 
 
5233815 - Specification Sheet
Other Links
 
 
5233815 - Other
 
5233815 - Other
 
5233815 - Other
Descriptions
Description
2" SCH40 45D 24"R PVC ELBOW BELL END
Features
CANTEX 5233815 is a 2 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5233815 2 UL40 45 BND 24"RB
Product Type
2 UL40 45 BND 24"RB
Long Description
2 in. x 45-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233815
GTIN
00088700015432
UPC
088700015432
Packaging
Weight per each
3.38
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 5233815.
Jump To:

Cross Referenced

These items are similar to 5233815 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233815 Cantex 00088700015432
UA7DJB Thomas & Betts 00034481196976
There were no add-on items found for 5233815.

* All prices subject to change.