5133563 - 1/2" PVC Type T Condulet

PVC & Accessories

  • $6.08 (Each)
  • $6.08 (Each)

  • $152.09 (Per 25)

  • $608.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5133563
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133563
Description
1/2" PVC Type T Condulet
Conduit Body, 1/2 In Trade Size, 4.625 In Length, 1.938 In Width, 1.500 In Height, Gray, 0.2070 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066014 / 00088700567832
Weight per unit
0.207 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.08 (Each)
Carton
$152.09 (Per 25)
Resources
Images
 
 
5133563 - Large Image
 
5133563 - Large Image
 
5133563 - Small Image
Attachments
 
 
5133563 - Specification Sheet
Other Links
 
 
5133563 - Other
 
5133563 - Other
 
5133563 - Other
Dimensions and Weight
Length
4.625 in
Width
1.938 in
Height
1.500 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 1/2 in Trade Size, 4.625 in Length, 1.938 in Width, 1.500 in Height, Gray, 0.2070 lb/EA
Features
CANTEX 5133563 is a 1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 1/2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Description
1/2" PVC TYPE T CONDULET
extra long description
CTX 5133563 1/2 UL ACCESS FTG T
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133563
GTIN
00088700567832
UPC
088700066014
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.2070 lb/EA
Weight per each
0.207
Carton
25
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
You must have an account to view stock levels
These alternate items can be purchased instead of 5133563.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133563.

1/2 In. Conduit Body Type T
  • Our Part #: T12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133563
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($152.09)
T12 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add
1/2" PVC Type T Condulet
  • Our Part #: E983D
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.08)
E983D - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add
T05 1/2" PVC Type T Access Fitting Kraloy
  • Our Part #: 078176
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078176
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 25 ($152.09)
078176 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133563 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59230 Allied Tube & Conduit 00091111042379
5133563 Cantex 00088700567832
61380050 JM Eagle 00098179203223
ST10S Multi Fittings Corp 00622454774612

* All prices subject to change.