P262801WB - 2-10W Led Fan Light Kit Unfinished

Progress

  • $78.14 (Each)
  • $78.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P262801WB
Manufacturer
Progress
Manufacturer's Part Number
P2628-01WB
Description
2-10W Led Fan Light Kit Unfinished
Two-Light Fan Kit With An Etched Glass Bowl From The Trinity Collection. Finials Included Are -09 Brushed Nickel, -20 Antique Bronze, -30 White and -77 Forged Bronze That Match A Variety Of Progress Lighting Fans. Quick-Connect Wiring Makes It Easy to Install to A Fan That Accept An Accessory Light. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Interiors. Includes Two 3000K, 800 Lumen Each (Source), Title 24 Certified Led Bulbs.
Slang Terms

Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Light Kits & Fitte
Classification
Ceiling Fans
UNSPSC
N/A
UPC/GTIN
785247222209 / 00785247222209
Weight per unit
5.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.14 (Each)
Resources
Images
 
 
P262801WB - Small Image
 
P262801WB - Large Image
 
P262801WB - Large Image
 
P262801WB - Large Image
 
P262801WB - Large Image
 
P262801WB - Large Image
 
P262801WB - Large Image
 
P262801WB - Large Image
 
P262801WB - Large Image
 
P262801WB - Large Image
Attachments
 
 
P262801WB - Specification Sheet
Other Links
 
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
 
P262801WB - Other
Features
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Gray
Style
Transitional
Descriptions
Description
2-10W LED FAN LIGHT KIT UNFINISHED
Product Type
P2628-01WB 2-9W Led Fan Light Kit
extra long description
PROG P2628-01WB P2628-01WB 2-9W LED
Long Description
Two-light fan kit with an etched glass bowl from the Trinity Collection. Finials included are -09 Brushed Nickel, -20 Antique Bronze, -30 White and -77 Forged Bronze that match a variety of Progress Lighting fans. Quick-connect wiring makes it easy to install to a fan that accept an accessory light. Gracefully exotic, the Trinity Collection offers classic sophistication for interiors. Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs.
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P2628-01WB
GTIN
00785247222209
UPC
785247222209
Taxonomies, Classifications, and Categories
Type
Bowl
Packaging
Weight per each
5.29
Carton
1
Uses, Certifications, and Standards
standard
Title 24
You must have an account to view stock levels

* All prices subject to change.