T38 - 1" Form 8 T Fitting

Plastibond

  • $170.57 (Each)
  • $170.57 (Each)

  • $682.28 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T38
Manufacturer
Plastibond
Manufacturer's Part Number
PRHT38
Description
1" Form 8 T Fitting
1 Form 8 T Fitting
Slang Terms

Categories
Steel - Bodies & Covers
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204113 / 00784011204113
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.57 (Each)
Standard Packaging
$682.28 (Per 4)
Resources
Images
 
 
T38 - Small Image
 
T38 - Large Image
Attachments
 
 
T38 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Cover Type
PVC Coated
Access Opening
SIDE
Hub Location
TEE
Dimensions and Weight
Hub Size
1 INCH
Size
2.04 Inch Height
Descriptions
Description
1" FORM 8 T FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.04 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHT38
Brand
PLASTIBOND
GTIN
00784011204113
UPC
784011204113
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.3
Carton
1
Package
4
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration
T
You must have an account to view stock levels

* All prices subject to change.