PRUNY105SA - 1/2" Redhot Fem-Male Union Alu

Plastibond

  • $147.62 (Each)
  • $147.62 (Each)

  • $2,952.40 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PRUNY105SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY105SA
Description
1/2" Redhot Fem-Male Union Alu
1/2 Fem-Male Union Al
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219360 / 00784011219360
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.62 (Each)
Standard Packaging
$2,952.40 (Per 20)
Resources
Images
 
 
PRUNY105SA - Small Image
 
PRUNY105SA - Large Image
Attachments
 
 
PRUNY105SA - Specification Sheet
Features
Material
40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM
Dimensions and Weight
Diameter
1.58 INCH
Length
3.38 INCH
Descriptions
Description
1/2" REDHOT FEM-MALE UNION ALU
Product Type
Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 2.38 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2 INCH DIAMETER; 1/2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Long Description
UNION, MALE/FEMALE TYPE; 40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM MATERIAL; 3.38 INCH; UL 886, CSA C22.2 APPROVAL; 1.58 INCH DIAMETER; 1/2 INCH TRADE SIZE; .5 TRADE SIZE IN INCH; REDH2OT. BRAND; APPLICABLE STANDARD NEC/CEC
Additional Information
APPLICABLE STANDARD NEC/CEC
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRUNY105SA
Model
UNY
GTIN
00784011219360
UPC
784011219360
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
MALE/FEMALE
Trade Size
Trade Size in inch
.5
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of PRUNY105SA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRUNY105SA.

1/2 Fem-Male Union Al
  • Our Part #: PBUNY105SAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRUNY105SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($147.62)
PBUNY105SAL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$147.62

Each

QTY:
Each
Add

* All prices subject to change.