PRHNIP12XCL - 1/2"X Close Plasti-Bond

Plastibond

  • $30.84 (Each)
  • $30.84 (Each)

  • $771.07 (Per 25)

  • $3,084.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRHNIP12XCL
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-1/2XCL
Description
1/2"X Close Plasti-Bond
1/2XCLOSE Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
784011209934 / 00784011209934
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.84 (Each)
Carton
$30.84 (Each)
Standard Packaging
$771.07 (Per 25)
Resources
Images
 
 
PRHNIP12XCL - Small Image
 
PRHNIP12XCL - Large Image
Attachments
 
 
PRHNIP12XCL - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior, Hot Dip Galvanized
Dimensions and Weight
Length
1-1/8 INCH
Descriptions
Description
1/2"X CLOSE PLASTI-BOND
Product Type
Conduit Nipple
extra long description
STANDARD, CLOSE TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 1-1/8 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRHNIP MODEL
Long Description
CONDUIT NIPPLE, CLOSE TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR, HOT DIP GALVANIZED FINISH; 1-1/8 INCH; UL (CANADA AND US), UL 6, ETL, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 STANDARD PACKAGE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 0.632 Inch Inner Diameter x 0.92 Inch Outer Diameter; Wall Thickness 0.104 Inch; Thread Protector Cap Color Black
Additional Information
Applicable Standard
ISO 9001
End Type
Male Threaded
Manufacturer Information
Manufacturers Part Number
PRHNIP-1/2XCL
Brand
PLASTIBOND
GTIN
00784011209934
UPC
784011209934
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Close
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.44
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, ETL, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.