PR5353 - 3/4" 90D LT Connector

Plastibond

  • $127.29 (Each)
  • $127.29 (Each)

  • $1,909.35 (Per 15)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PR5353
Manufacturer
Plastibond
Manufacturer's Part Number
PR5353
Description
3/4" 90D LT Connector
Connector, 90 Degree Type; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; Liquid Tight Conduit Used On; Ul (Canada and Us), Ul 467/514B, Etl Approval; 15 Standard Package; 3/4 Inch Trade Size; REDH2OT[R] Brand
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208838 / 00784011208838
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.29 (Each)
Standard Packaging
$1,909.35 (Per 15)
Resources
Images
 
 
PR5353 - Small Image
 
PR5353 - Large Image
Attachments
 
 
PR5353 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Description
3/4" 90D LT CONNECTOR
Product Type
Connector
extra long description
90 DEGREE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 15 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER X 2.31 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Long Description
CONNECTOR, 90 DEGREE TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; LIQUID TIGHT CONDUIT USED ON; UL (CANADA AND US), UL 467/514B, ETL APPROVAL; 15 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Overall Dimension 1.74 Inch Diameter x 2.31 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5353
Brand
PLASTIBOND
GTIN
00784011208838
UPC
784011208838
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
90 Degree
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
15
Weight per each
0.4
Carton
1
Package
15
Uses, Certifications, and Standards
Used On
Liquid Tight Conduit
Approval
UL (Canada and US), UL 467/514B, ETL
You must have an account to view stock levels

* All prices subject to change.