PR5349 - 3 45 LT Connector

Plastibond

  • $1747.16 (Each)
  • $1,747.16 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PR5349
Manufacturer
Plastibond
Manufacturer's Part Number
PR5349
Description
3 45 LT Connector
3 45 LT Connector
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208753 / 00784011208753
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,747.16 (Each)
Resources
Images
 
 
PR5349 - Small Image
 
PR5349 - Large Image
Attachments
 
 
PR5349 - Specification Sheet
Features
Material
2 MIL Red Urethane Ferrous Metal (Interior), 40 MIL Gray PVC Ferrous Metal (Exterior)
Descriptions
Description
3 45 LT CONNECTOR
Product Type
Connector
extra long description
45 DEGREE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 4 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; OVERALL DIMENSION 4.58 INCH DIAMETER X 5.25 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Long Description
CONNECTOR, 45 DEGREE TYPE; 2 MIL RED URETHANE FERROUS METAL (INTERIOR), 40 MIL GRAY PVC FERROUS METAL (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Manufacturer Information
Manufacturers Part Number
PR5349
Brand
PLASTIBOND
Model
PR5
GTIN
00784011208753
UPC
784011208753
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
45 Degree
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
4
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514B, UL 467, ETL PVC
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
You must have an account to view stock levels

* All prices subject to change.