PB3X8AL - 3X8 Redhot Alu Nipple

Plastibond

  • $199.69 (Each)
  • $199.69 (Each)

  • $998.45 (Per 5)

  • $19,969.02 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PB3X8AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-3X8
Description
3X8 Redhot Alu Nipple
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 8 Inch; Rigid Conduit Used On; Ul Approval; 3.58 Inch Diameter; 3 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011221387 / 00784011221387
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.69 (Each)
Carton
$199.69 (Each)
Standard Packaging
$998.45 (Per 5)
Resources
Images
 
 
PB3X8AL - Small Image
 
PB3X8AL - Large Image
Attachments
 
 
PB3X8AL - Specification Sheet
Features
Material
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
3.58 INCH
Length
8 INCH
Descriptions
Description
3X8 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 5 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 3.58 INCH; THREAD PROTECTOR COLOR BLUE; PRNIP-AL MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 8 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 3.58 INCH DIAMETER; 3 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-3X8
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011221387
UPC
784011221387
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.52
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
You must have an account to view stock levels
These alternate items can be purchased instead of PB3X8AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PB3X8AL.

Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thr...
  • Our Part #: PRNIPAL3X8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRNIP-AL-3X8
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 5 ($998.45)
PRNIPAL3X8 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$199.69

Each

QTY:
Each
Add

* All prices subject to change.

false