PB114X4AL - 1-1/4X4 Redhot Alu Nipple

Plastibond

  • $58.88 (Each)
  • $58.88 (Each)

  • $1,472.02 (Per 25)

  • $5,888.10 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
PB114X4AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1-1/4X4
Description
1-1/4X4 Redhot Alu Nipple
1-1/4X4 Al Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220984 / 00784011220984
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.88 (Each)
Carton
$58.88 (Each)
Standard Packaging
$1,472.02 (Per 25)
Resources
Images
 
 
PB114X4AL - Small Image
 
PB114X4AL - Large Image
Attachments
 
 
PB114X4AL - Specification Sheet
Features
Material
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
1.74 INCH
Length
4 INCH
Descriptions
Description
1-1/4X4 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 4 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.74 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 4 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.74 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-1-1/4X4
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011220984
UPC
784011220984
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.23
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
You must have an account to view stock levels

* All prices subject to change.