WR20TRW - WR Duplex Recp TR 20A/125V WH

Legrand-Pass & Seymour

  • $11.10 (Each)
  • $11.10 (Each)

  • $1,110.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WR20TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WR20-TRW
Description
WR Duplex Recp TR 20A/125V WH
Tamper-Resistant, Weather-Resistant Commercial Grade Receptacles, 20A, 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007242577 / 0785007242577 / 00785007242577
Weight per unit
0.2005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.10 (Each)
Standard Packaging
$1,110.00 (Per 100)
Resources
Images
 
 
WR20TRW - Small Image
 
WR20TRW - Large Image
Other Links
 
 
WR20TRW - Other
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Poles
2
connection
Side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Product Type
WR Dup Recp Tamp Res 20A/125V WH
extra long description
P&S WR20TRW WR DUP RECP TAMP RES 20
Description
WR DUPLEX RECP TR 20A/125V WH
Long Description
Tamper-Resistant, Weather-Resistant Commercial Grade Receptacles, 20A, 125V
Special Features
Auto-ground clip assures positive ground. WR marking on face as required by UL Standard. Zinc-plated steel mounting screws for greater ease of installation and removal in wet or damp locations. Strap tabs wrap around face to prevent strap from separating from face and back body. Tri-drive brass terminal screws. Side wire capability. Heavy-duty, brass strap for added strength and ground conductivity. UV-resistant nylon face for longer life under adverse environmental conditions. Two drive screws anchor stra
Additional Information
Voltage
125.0 V
indoor/outdoor
Outdoor
Outlet Type
Weather-Resistant, Tamper-Resistant
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WR20-TRW
GTIN
00785007242577
UPC
785007242577
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2005
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of WR20TRW.
Jump To:

Cross Referenced

These items are similar to WR20TRW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR20WHIWRTR Bryant Electric n/a
TWRBR20W Eaton Wiring Devices 00032664668845
62040-TWR-W Enerlites 00883951414405
BR20WHIWRTR Hubbell Wiring Device-Kellems 00783585144726
TWR20-W Leviton 00078477381854
3232TRWRW Legrand Pass & Seymour 00785007241839
WR20TRW Legrand Pass & Seymour 00785007242577
There were no add-on items found for WR20TRW.

* All prices subject to change.