TPTELTVI - 1 Tele/1 F Type Coax In 1G TP PLT Iv

Legrand-On-Q

  • $6.80 (Each)
  • $6.80 (Each)

  • $68.04 (Per 10)

  • $680.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TPTELTVI
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTVI
Description
1 Tele/1 F Type Coax In 1G TP PLT Iv
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Ivory, Zinc Plated (Strap), 0.13156 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247626 / 0785007247626 / 00785007247626
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Carton
$68.04 (Per 10)
Standard Packaging
$680.40 (Per 100)
Resources
Images
 
 
TPTELTVI - Small Image
 
TPTELTVI - Large Image
 
TPTELTVI - Large Image
Brochures
 
 
TPTELTVI - Brochure
Other Links
 
 
TPTELTVI - Other
 
TPTELTVI - Other
Features
Number of Gangs
1
Material
Thermoplastic;Steel (Strap)
insulation
Bare
Material, Color, and Finish
Color
Ivory
Finish
Zinc Plated (Strap)
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, Ivory, Zinc Plated (Strap), 0.13156 lb
Features
Combination f type coaxial connector and four conductor RJ11 telephone jack. Ivory.
Short Description
1 Gang, F-Type Coax, Flush Mount, Wallplate, Ivory
Special Features
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate
Description
1 TELE/1 F TYPE COAX IN 1G TP PLT I
extra long description
OnQ TPTELTVI 1 TELE/1 F TYPE COAX I
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Flush Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTVI
GTIN
00785007247626
UPC
785007247626
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13156 lb
Weight per each
0.1411
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
UL 514
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of TPTELTVI.
Jump To:

Similar Items

Similar items are close alternatives to TPTELTVI, though they may not be 100% alike.

Telephone Jack and Coaxial Adapter Wallplate, Ivory, Thermoplastic, Surface, Sta...
  • Our Part #: 35354V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3535-4V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($64.60) · 180 ($581.40)
35354V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TPTELTVI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS747I Bryant Electric 00883778501616
3535-4V Eaton Wiring Devices 32664546471
30-8047-BU GC-Waldom Electronics 10151290458
30-8357-BU GC-Waldom Electronics 10151290540
30-9732 GC-Waldom Electronics 10151284075
30-9732-BU GC-Waldom Electronics 10151284068
NS747I Hubbell Wiring Device-Kellems 883778501616
40259-I Leviton 78477784006
80056 Morris 00601986800563
TPTELTV-I Legrand Pass & Seymour 785007247626
TPTELTVI Legrand Pass & Seymour 00785007247626

* All prices subject to change.